FP301148BLACK - Thin-Wall Heat Shrink Tubing, 1 - 48", BK

3M

  • $11.14 (Each)
  • $11.14 (Each)

  • $55.70 (Per 5)
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
FP301148BLACK
Manufacturer
3M
Manufacturer's Part Number
FP1.000BK48"S
Description
Thin-Wall Heat Shrink Tubing, 1 - 48", BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1 In Cable Size, 0.5 In;12.70 MM Recovered Diameter, 1 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.035 In Thickness, 10 Yr Shelf Life, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128596043 / 00051128596043
Weight per unit
1.572 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.14 (Each)
Standard Packaging
$55.70 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
353
Resources
Other Links
 
 
FP301148BLACK - Other
 
FP301148BLACK - Other
Images
 
 
FP301148BLACK - Small Image
 
FP301148BLACK - Large Image
 
FP301148BLACK - Large Image
Brochures
 
 
FP301148BLACK - Brochure
Attachments
 
 
FP301148BLACK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat