FP301148BLUE - Thin-Wall Heat Shrink Tubing, 1 - 48", BL

3M Electrical Products

  • $11.71 (Each)
  • $11.71 (Each)

  • $140.52 (Per 12)

  • $281.04 (Per 24)

In-Stock: 88 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP301148BLUE
Manufacturer
3M Electrical Products
Manufacturer's Part Number
FP1.000BU48"L
Description
Thin-Wall Heat Shrink Tubing, 1 - 48", BL
Balances Electrical, Physical and Chemical Properties For Various Industrial and Military Applications
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
N/A
UPC
051128598993
Weight per unit
2.423 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.71 (Each)
Carton
$140.52 (Per 12)
Standard Packaging
$281.04 (Per 24)
Stock Availability
Marshall
0 (Find nearest stock)
Longview
0
All Stores
88
Resources
Images
 
 
FP301148BLUE - Small Image
 
FP301148BLUE - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
THIN-WALL HEAT SHRINK TUBING, 1 - 48", BL
Features
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Long Description
Balances electrical, physical and chemical properties for various industrial and military applications
Product Type
FP 1 Bu 48IN 24/BX 3001000bu
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
#N/A
UPC
051128598993
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
2.423
Carton
12
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
88 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat