FP301186 - Thin-Wall Heat Shrink Tubing, 1/8 - 6", Assorted

3M

  • $37.91 (Each)
  • $37.91 (Each)

  • $379.10 (Per 10)
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
FP301186
Manufacturer
3M
Manufacturer's Part Number
FP0.125AS6"P
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 6", Assorted
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051135366196 / 00051135366196
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.91 (Each)
Carton
$379.10 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
114
Resources
Images
 
 
FP301186 - Small Image
 
FP301186 - Large Image
Other Links
 
 
FP301186 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 114

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
99 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of FP301186.
Jump To:

Cross Referenced

These items are similar to FP301186 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FP30118ASSORT 3M Electrical Products 00051135366196
HSTT12YK1 Panduit 00074983907625

* All prices subject to change.

Begin Live Chat