FP30131648CLEAR - Heat Shrink Thin-Wall Tubing 3/16-48"-Clear-25PC

3M

  • $3.61 (Each)
  • $3.61 (Each)

  • $90.25 (Per 25)

Availability: In Stock Locally
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
FP30131648CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.188CR48"S
Description
Heat Shrink Thin-Wall Tubing 3/16-48"-Clear-25PC
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595718 / 00051128595718
Weight per unit
0.0334 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.61 (Each)
Carton
$90.25 (Per 25)
Resources
Images
 
 
FP30131648CLEAR - Small Image
 
FP30131648CLEAR - Large Image
Brochures
 
 
FP30131648CLEAR - Brochure
Other Links
 
 
FP30131648CLEAR - Other
 
FP30131648CLEAR - Other
Attachments
 
 
FP30131648CLEAR - Specification Sheet
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
HEAT SHRINK THIN-WALL TUBING 3/16-48"-CLEAR-25PC
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133490 3M™ Heat Shrink Thin-
Manufacturer Information
Manufacturers Part Number
FP0.188CR48"S
Brand
3M
GTIN
00051128595718
UPC
051128595718
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight per each
0.0334
Carton
25
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat