FP3013448 - Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK

3M

  • $6.54 (Each)
  • $6.54 (Each)

  • $78.48 (Per 12)
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
FP3013448
Manufacturer
3M
Manufacturer's Part Number
7000133514
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595985 / 00051128595985
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.54 (Each)
Standard Packaging
$78.48 (Per 12)
Stock Availability
Local Store
Find nearby stock
All Stores
843
Resources
Other Links
 
 
FP3013448 - Other
 
FP3013448 - Other
Images
 
 
FP3013448 - Small Image
 
FP3013448 - Large Image
Brochures
 
 
FP3013448 - Brochure
Attachments
 
 
FP3013448 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 843

Location search:

* All prices subject to change.

Begin Live Chat