FP3013848BLUE - 3/8, 2:1 Thin Wall, 48" Blue, 12 PCS

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3013848BLUE
Manufacturer
3M
Manufacturer's Part Number
7010400291
Description
3/8, 2:1 Thin Wall, 48" Blue, 12 PCS
Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/8 In Cable Size, 0.187 In;4.75 MM Recovered Diameter, 0.375 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128596661 / 00051128596661
Weight per unit
0.1043 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
37
Resources
Images
 
 
FP3013848BLUE - Large Image
 
FP3013848BLUE - Small Image
 
FP3013848BLUE - Large Image
Attachments
 
 
FP3013848BLUE - Specification Sheet
Brochures
 
 
FP3013848BLUE - Brochure
Other Links
 
 
FP3013848BLUE - Other
 
FP3013848BLUE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4 ft
Thickness
0.025 in;0.64 mm
Descriptions
Description
3/8,2:1 THIN WALL,48" BLUE,12 PCS
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Blue, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/8 in Cable Size, 0.187 in;4.75 mm Recovered Diameter, 0.375 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.12 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Blue, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
3/8 in
Maximum Recovered Diameter
0.187 in;4.75 mm
Minimum Expanded Diameter
0.375 in;9.53 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Made in USA
yes
package quantity
12 CA
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Shrink Ratio
2:1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7010400291
sub brand
3M(TM)
GTIN
00051128596661
UPC
051128596661
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.12 lb/EA
Weight per each
0.1043
Carton
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available
Nacogdoches
2 View Store

Distribution Centers

Location Stock Available
Baton Rouge
35 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat