ITCSN300048 - Heavy-Wall Heat Shrink Cable Sleeve, 48", 600/1250

3M

  • $172.32 (Each)
  • $172.32 (Each)

  • $861.60 (Per 5)
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
ITCSN300048
Manufacturer
3M
Manufacturer's Part Number
IT3.000BK48"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 48", 600/1250
3M™ Heat Shrink Cable Sleeve Itcsn Is A Heavy Wall Sleeve That Provides Abrasion, Corrosion and Chemical Resistance. This Sleeve Has A 3:1 Shrink Ratio to Offer Electrical Insulation For 1 KV Rated Applications. It Features A Cross Linked Polyolefin Construction That Provides Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089070 / 00054007089070
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$172.32 (Each)
Standard Packaging
$861.60 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
27
Resources
Images
 
 
ITCSN300048 - Small Image
 
ITCSN300048 - Large Image
Brochures
 
 
ITCSN300048 - Brochure
Other Links
 
 
ITCSN300048 - Other
 
ITCSN300048 - Other
Attachments
 
 
ITCSN300048 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Distribution Centers

Location Stock Available
Oklahoma City
2 View Store
Phoenix
12 View Store

A-L

Location Stock Available
Avondale
4 View Store
Gilbert
5 View Store

* All prices subject to change.

Begin Live Chat