QSLVM2500 - Coldshrink Quick Splice Low Voltage, 1KV, Noshield

3M

  • $53.49 (Each)
  • $53.49 (Each)

  • $2,674.50 (Per 50)
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
QSLVM2500
Manufacturer
3M
Manufacturer's Part Number
QSLVM2500
Description
Coldshrink Quick Splice Low Voltage, 1KV, Noshield
3M 7100165125 3M™ Cold Shrink Quick
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
051128572696 / 0051128572696 / 00051128572696
Weight per unit
0.0116 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$53.49 (Each)
Carton
$2,674.50 (Per 50)
Resources
Images
 
 
QSLVM2500 - Large Image
 
QSLVM2500 - Small Image
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
COLDSHRINK QUICK SPLICE LOW VOLTAGE, 1KV, NOSHIELD
Product Type
3M™ Cold Shrink Quick Splice Kits QSLV-M Series
Features
3M™ Cold Shrink Quick Splice Low Voltage QSLV-M are open-ended tubular rubber sleeves with sealing mastic on each end which are factory expanded and assembled onto a unique three-core system. Two cores, one on each end, are removed after the QSLV-M insulator has been centered over an inline connector, allowing the ends of the tube to shrink and form a water-resistant seal. The third, center segment of the core remains inside the cold shrink tube, acting as a support structure. Sizing of the cores and tube,
Long Description
3M 7100165125 3M™ Cold Shrink Quick
Manufacturer Information
Brand
3M
Manufacturers Part Number
QSLVM2500
GTIN
00051128572696
UPC
051128572696
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.0116
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat