-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Terminal Type
-
Twist-On
- Voltage Rating
-
600/1000
- connection
-
Twist On
- Material, Color, and Finish
-
- Conductor Material
-
Copper
- Insulation Color
-
Red/Yellow
- Color
-
RED/YELLOW
- Descriptions
-
- Product Type
-
Wing Wire Connector
- Long Description
-
Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb
- Features
-
Because of their increased wire range, just three 3M(TM) Performance Plus Wire Connectors handle the work of eight standard connectors. O/B+ replaces theorange, blue and gray wire connector style connectors, as well as 70% of the yellow wire connector and wing style connectors. R/Y+ replaces both red andyellow wing style connectors. B/G+ covers both the large blue and gray connectors. This simplifies selection of the right connector for a wide range of wiring jobs. There’s also less inventory to manage, an
- Short Description
-
Performance Plus Wire Connectors, Copper, Red/Yellow, 18 to 8 AWG, 500 per jug
- Special Features
-
Flame Retardant
- Description
-
PERFORMANCE PLUS WIRE CONNECTOR R/Y+JUG,500/JUG
- Additional Information
-
- Maximum Voltage Rating
-
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
- Standards Met
-
UL;CE IEC;CSA
- Made in USA
-
yes
- package quantity
-
500 Jug
- Maximum Operating Temperature
-
+105 °C;+221 °F
- Manufacturer Information
-
- Manufacturers Part Number
-
R/Y+JUG
- Brand
-
Minnesota Mining (3M)
- sub brand
-
3M(TM)
- GTIN
-
00054007431558
- UPC
-
054007431558
- Taxonomies, Classifications, and Categories
-
- Type
-
WIRE
- Category Description
-
CORD CONNECTORS & CORD GRIPS
- Availability
-
- minimum qty
-
500
- Packaging
-
- Weight
-
0.01 lb
- Weight per each
-
0.009
- Carton
-
4000
- Uses, Certifications, and Standards
-
- Application
-
Appliances;Fixtures;Automotive;Marine;Commercial Construction;Industrial Construction;Irrigation;Residential Construction
- Temperature Rating
-
221
- standard
-
UL CE IEC and CSA
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.