SPB01 - Scotchcode Pre-Printed Wire Marker Book SPB-01

3M

  • $36.90 (Each)
  • $36.90 (Each)

  • $184.50 (Per 5)
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
SPB01
Manufacturer
3M
Manufacturer's Part Number
SPB01
Description
Scotchcode Pre-Printed Wire Marker Book SPB-01
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 0 to 9, L1, L2, L3, T1, T2, T3 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499510 / 00054007499510
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.90 (Each)
Standard Packaging
$184.50 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
310
Resources
Images
 
 
SPB01 - Small Image
 
SPB01 - Large Image
 
SPB01 - Large Image
Specifications Sheets
 
 
SPB01 - Specification Sheet
Attachments
 
 
SPB01 - Specification Sheet
Other Links
 
 
SPB01 - Other
 
SPB01 - Other
Brochures
 
 
SPB01 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat