SPB14 - Scotchcode Pre-Printed Wire Marker Book SPB-14

3M

  • $36.90 (Each)
  • $36.90 (Each)

  • $184.50 (Per 5)
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
SPB14
Manufacturer
3M
Manufacturer's Part Number
SPB14
Description
Scotchcode Pre-Printed Wire Marker Book SPB-14
Wire Marker Book, 20 to 30 LB/In (Steel);8 to 14 LB/In (Backing) Adhesion Strength, 42 LB/In Tensile Strength, 46 to 90 Legend, +32 °F Operating Temperature, +150 °F Operating Temperature, 1.37 In Length, 0.22 In Width, 10 Mil Thickness, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007499633 / 00054007499633
Weight per unit
0.0256 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.90 (Each)
Standard Packaging
$184.50 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
583
Resources
Images
 
 
SPB14 - Small Image
 
SPB14 - Large Image
 
SPB14 - Large Image
Attachments
 
 
SPB14 - Specification Sheet
Other Links
 
 
SPB14 - Other
 
SPB14 - Other
Brochures
 
 
SPB14 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SPB14.
Jump To:

Similar Items

Similar items are close alternatives to SPB14, though they may not be 100% alike.

Ideal, Wire Marker Booklet, Size: 1/4 X 1-1/2 In Marker, Material: Plastic-Impre...
  • MFR Part #: 44-104
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 5 ($132.00) ·
44104 - Ideal

Check local availability

Total Availability: In Stock

Book Price

$26.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat