-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- TR+JUG
- Manufacturer
- 3M
- Manufacturer's Part Number
- T/R+JUG
- Description
-
Performance Plus Wire Connector T/R+Jug, 750/Jug
Wing Wire Connector, #22 Awg Conductor Size, #8 Awg Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Connecting Materials -
Electrical Fixture Conn ( Nuts
Mark as Incorrect
Suggest a New Category
- Classification
-
Wire Nuts
- UNSPSC
-
39121445 - Twist on wire connector
- UPC/GTIN
-
051128544556 / 00051128544556
- Weight per unit
-
0.008 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 750
- Unit
-
$0.11 (Each)
-
Carton
-
$689.82 (Per 6,000)
- Resources
-
- Images
-
-
-
TR+JUG
- Large Image
-
-
TR+JUG
- Small Image
-
-
TR+JUG
- Large Image
-
-
TR+JUG
- Large Image
-
-
TR+JUG
- Large Image
-
-
TR+JUG
- Large Image
-
-
TR+JUG
- Large Image
- Attachments
-
-
-
TR+JUG
- Specification Sheet
-
-
TR+JUG
- Specification Sheet
-
-
TR+JUG
- Specification Sheet
-
-
TR+JUG
- Specification Sheet
- Other Links
-
-
-
TR+JUG
- Other
-
-
TR+JUG
- Other
-
-
TR+JUG
- Other
-
-
TR+JUG
- Other
- Brochures
-
-
-
TR+JUG
- Brochure
-
-
TR+JUG
- Brochure
- Installation Sheets
-
-
-
TR+JUG
- Installation Sheet
- MSDS Sheets
-
-
-
TR+JUG
- MSDS Sheet
- Specifications Sheets
-
-
-
TR+JUG
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Terminal Type
-
Twist-On
- Material, Color, and Finish
-
- Conductor Material
-
Copper
- Insulation Color
-
Tan/Red
- Descriptions
-
- Short Description
-
Wire Connectors for Residential, Tan/Red, #8 AWG, 750 per jug
- Special Features
-
Specifically Created For The Residential Markets;The T/R+ Replaces The Yellow;Tan and Red Connectors In The Majority Of Field Applications
- Product Type
-
Wing Wire Connector
- Long Description
-
Wing Wire Connector, #22 AWG Conductor Size, #8 AWG Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb
- Features
-
Specifically created for the residential markets, the T/R+ replaces the yellow, tan and redconnectors in the majority of field applications. T/Y+ replaces the yellow, orange, blue and graywire nuts in most applications. Use the 412 (tan) connector for wire combinations from 2 #20 to3 #10 AWG. This simplifies selection of the right connector for a wide range of wiring jobs.There’s also less inventory to manage, and a better chance you’ll have the connector you needto do every job.
- Description
-
PERFORMANCE PLUS WIRE CONNECTOR T/R+JUG,750/JUG
- extra long description
-
3M 7100019140 3M Performance Plus
- Additional Information
-
- Minimum Conductor Size
-
#22 AWG
- Maximum Conductor Size
-
#8 AWG
- Maximum Operating Temperature
-
+105 °C;+221 °F
- Maximum Voltage Rating
-
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
- Standards Met
-
UL;CSA;CE;RoHS 2011/65/EU No
- package quantity
-
750 PK
- Manufacturer Information
-
- Brand
-
Minnesota Mining (3M)
- sub brand
-
3M(TM)
- Manufacturers Part Number
-
T/R+JUG
- GTIN
-
00051128544556
- UPC
-
051128544556
- Taxonomies, Classifications, and Categories
-
- Category Description
-
WIRE NUTS
- Availability
-
- minimum qty
-
750
- Packaging
-
- Weight
-
0.01 lb
- Weight per each
-
0.008
- Carton
-
6000
- Uses, Certifications, and Standards
-
- Application
-
Residential
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.