1610829 - Downrod

Sea Gull Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1610829
Manufacturer
Sea Gull Lighting
Manufacturer's Part Number
1610-829
Description
Downrod
Steel Material; Russet Bronze Finish; 12 Inch; 9 FT Ceiling Height; Threaded Connection Type; 1/2 Inch Diameter
Slang Terms

Suggest a New Term
Categories
Ceiling Fans (Paddle Fans) & C - Ceiling Fan Downrods & Slope A Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
-
UPC/EAN/GTIN
785652832116
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1610829 - Small Image
 
1610829 - Large Image
Attachments
 
 
1610829 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
RUSSET BRONZE
Dimensions and Weight
Diameter
1/2 INCH
Length
12 INCH
Descriptions
Long Description
CEILING FAN DOWNROD, STEEL MATERIAL; RUSSET BRONZE FINISH; 12 INCH; 9 FT CEILING HEIGHT; THREADED CONNECTION TYPE; 1/2 INCH DIAMETER
Product Type
Ceiling Fan Downrod
Description
DOWNROD
Commodity Description
Ceiling Fan Downrods & Slope Adapters
Additional Information
Ceiling Height
9 FT
Connection Type
Threaded
Manufacturer Information
Brand
SEA GULL LIGHTING
Manufacturers Part Number
1610-829
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Packaging
Weight per each
0.55
Carton
1
Package
4
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat