1610965 - Ant Bni Downrod

Seagull

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1610965
Manufacturer
Seagull
Manufacturer's Part Number
1610-965
Description
Ant Bni Downrod
The Sea Gull Lighting Ceiling Fan Downrods Light Ceiling Fan Downrod In Antique Brushed Nickel Provides Abundant Light to Your Home, While Adding Style and Interest.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Builders Products Mark as Incorrect
Suggest a New Category
Classification
Ceiling Fans and Accessories
UNSPSC
N/A
UPC/GTIN
785652610967 / 00785652610967
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Images
 
 
1610965 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Pwt, Nckl, B/S, Slvr.
Style
Traditional
Descriptions
Description
ANT BNI DOWNROD
Product Type
Downrod
Long Description
The Sea Gull Lighting Ceiling Fan Downrods light ceiling fan downrod in antique brushed nickel provides abundant light to your home, while adding style and interest.
Additional Information
Category
Fans
Manufacturer Information
Manufacturers Part Number
1610-965
Brand
Seagull
GTIN
00785652610967
UPC
785652610967
Taxonomies, Classifications, and Categories
Category Description
CEILING FANS AND ACCESSORIES
Type
Accessories
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.55
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat