946412 - 2-25A12V600W TRSFRMR

Sea Gull Lighting

  • $245.25 (Each)
  • $245.25 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
946412
Manufacturer
Sea Gull Lighting
Manufacturer's Part Number
9464-12
Description
2-25A12V600W TRSFRMR
Transformer, Magnetic With Resettable Circuit Breaker; Secondary Voltage 12 V; Power Rating 600 W; 2 Outputs; Bracket Mounting; Metal Enclosure; Black Powder Coated Enclosure Finish; Size 4-1/2 Inch L X 4 Inch W X 11 Inch H; Approval Ul, Csa, Cul
Slang Terms

Suggest a New Term
Categories
Lighting Fixtures - Lighting Lampholders Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
00785652946424 / 00785652946424
Weight per unit
13.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$245.25 (Each)
Stock Availability
Fayetteville
0 (Find nearest stock)
Springdale
0
All Stores
1
Resources
Images
 
 
946412 - Large Image
Installation Sheets
 
 
946412 - Installation Sheet
Attachments
 
 
946412 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Enclosure Material
Metal
Dimensions and Weight
Size
4-1/2 INCH L X 4 INCH W X 11 INCH H
Descriptions
Commodity Description
Power Transformers, etc. - Miscellaneous
Description
2-25A12V600W TRSFRMR
Long Description
TRANSFORMER, MAGNETIC WITH RESETTABLE CIRCUIT BREAKER; SECONDARY VOLTAGE 12 V; POWER RATING 600 W; 2 OUTPUTS; BRACKET MOUNTING; METAL ENCLOSURE; BLACK POWDER COATED ENCLOSURE FINISH; SIZE 4-1/2 INCH L X 4 INCH W X 11 INCH H; APPROVAL UL, CSA, CUL
Product Type
Lighting Transformer
Additional Information
Enclosure Finish
BLACK POWDER COATED
Number Of Outputs
2 A
Power Rating
600 W
Secondary Voltage
12 V
Manufacturer Information
Brand
CHU7NP
Manufacturers Part Number
9464-12
GTIN
00785652946424
UPC
00785652946424
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MAGNETIC WITH RESETTABLE CIRCUIT BREAKER
Packaging
Weight per each
13.8
Carton
1
Uses, Certifications, and Standards
Approval
UL, CSA, CUL
Mounting
BRACKET
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Springdale Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat