946915 - 10/2 WHT Cable 25FT

Generation Lighting.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
946915
Manufacturer
Generation Lighting.
Manufacturer's Part Number
9469-15
Description
10/2 WHT Cable 25FT
The LX Indoor Cable Light LX Component In White Enhances The Beauty Of Your Home With Ample Light and Style to Match Today'S Trends.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Cord Sets [Dryer & Range Cords & Booster Cables)
UNSPSC
N/A
UPC/GTIN
785652946950 / 00785652946950
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
946915 - Small Image
 
946915 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Traditional
Descriptions
Description
10/2 WHT CABLE 25FT
Product Type
Cable
Long Description
The Lx Indoor Cable light lx component in white enhances the beauty of your home with ample light and style to match today's trends.
Additional Information
Safety Rating
Ul
Category
Specialty Items
Manufacturer Information
Manufacturers Part Number
9469-15
Brand
Generation Lighting.
GTIN
00785652946950
UPC
785652946950
Taxonomies, Classifications, and Categories
Category Description
CORD SETS [DRYER & RANGE CORDS & BOOSTER CABLES)
Type
Fixture Accents/Parts
Packaging
Weight per each
2.4
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat