102111 - Span Remote Meter Kit

Span

  • $715.38 (Each)
  • $715.38 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
102111
Manufacturer
Span
Manufacturer's Part Number
1-02111
Description
Span Remote Meter Kit
Span Remote Meter Kit For User With Enphase Iq Battery Systems
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121032 - Current transformer
UPC/GTIN
860010064740 / 00860010064740
Weight per unit
7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$715.38 (Each)
Stock Availability
Dallas
0
DFW RDC
0
All Stores
0
Resources
Other Links
 
 
102111 - Other
Images
 
 
102111 - Large Image
 
102111 - Large Image
Attachments
 
 
102111 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SPAN REMOTE METER KIT
Long Description
SPAN Remote Meter Kit for user with Enphase IQ battery systems
Product Type
Remote Meter Kit
Short Description
Remote Meter for Enphase IQ
Additional Information
Dimensions
9.8 x 3.9 x 7.9
Mounting Options
Wall Mounted
Manufacturer Information
Brand
Span
Manufacturers Part Number
1-02111
GTIN
00860010064740
UPC
860010064740
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.8
Weight per each
7
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-13° to 158°
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat