-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Quick Specs
-
- Catalog Number
- MINI213L
- Manufacturer
- Simkar LLC
- Manufacturer's Part Number
- MINI213L1
- Description
-
42" 2-13W T5 Undercabinet Fixture
Miniature Electronic T5 Task Light, T5 Bulb Shape, 42-1/2 In Length, 3-1/2 In Width, 1 In Height, 120 V, 25.2 W, Electronic Ballast, Instant, 4100 K, White, 2 Lamps, Profile Mount
- Slang Terms
-
Suggest a New Term
- Similar Brands
- Categories
-
Fluorescent Track, Rail, Task -
Fluorescent Task Lighting
Mark as Incorrect
Suggest a New Category
- Classification
-
Under Counter Fixtures
- UNSPSC
-
-
- UPC/EAN/GTIN
-
027029876249
- Weight per unit
-
5.6 (lbs/each)
- Price & Packaging
-
- Minimum Order Quantity
- 1
- Unit
-
$35.08 (Each)
- Resources
-
- Images
-
-
-
MINI213L
- Large Image
-
-
MINI213L
- Small Image
-
-
MINI213L
- Large Image
- Specifications Sheets
-
-
-
MINI213L
- Specification Sheet
- Attachments
-
-
-
MINI213L
- Specification Sheet
Suggest Substitute Item
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
120 V
- Lamp Wattage
-
25.2 W
- Ballast Type
-
Electronic
- Number of Lamps
-
2
- Material, Color, and Finish
-
- color temperature
-
4100 k
- Color
-
White
- Base Type
-
Miniature
- Dimensions and Weight
-
- Length in inch
-
10131
- Length
-
42-1/2 in
- Width
-
3-1/2 in
- Height
-
1 in
- Descriptions
-
- Description
-
42" 2-13W T5 UNDERCABINET FIXTURE
- Product Type
-
Miniature Electronic T5 Task Light
- Long Description
-
Miniature Electronic T5 Task Light, T5 Bulb Shape, 42-1/2 in Length, 3-1/2 in Width, 1 in Height, 120 V, 25.2 W, Electronic Ballast, Instant, 4100 K, White, 2 Lamps, Profile Mount
- Features
-
The ultra-compact, MINI series, with an integral micro-electronic T5 ballast provides maximum design flexibility for demanding home and office projects where excellent color rendering, long lamp life and Superior lamp efficacy are essential.
- Short Description
-
42-1/2" Length Miniature Electronic T5 Task Light, T5, 120 V, Instant Start
- Special Features
-
Long Lamp Life;Excellent Color Rendering
- Additional Information
-
- Wire Diameter
-
1 Inch
- Connector Type
-
3-1/2 Inch
- bulb shape
-
T5
- start type
-
Instant Start
- includes
-
Conduit Connector;Mounting Hardware
- Mounting Type
-
Profile Mount
- package quantity
-
1 ct
- Standards Met
-
Ul Listed
- Manufacturer Information
-
- Brand
-
Simkar LLC
- Model
-
78668518331
- Manufacturers Part Number
-
MINI213L1
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Under Counter Fixtures
- Packaging
-
- Weight per each
-
5.6
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Confined Areas
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.