MINI213L - SKR

MINI213L - 42" 2-13W T5 Undercabinet Fixture

Simkar LLC

  • $35.08 (Each)
  • $35.08 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    MINI213L
    Manufacturer
    Simkar LLC
    Manufacturer's Part Number
    MINI213L1
    Description
    42" 2-13W T5 Undercabinet Fixture
    Miniature Electronic T5 Task Light, T5 Bulb Shape, 42-1/2 In Length, 3-1/2 In Width, 1 In Height, 120 V, 25.2 W, Electronic Ballast, Instant, 4100 K, White, 2 Lamps, Profile Mount
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Fluorescent Track, Rail, Task - Fluorescent Task Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Under Counter Fixtures
    UNSPSC
    -
    UPC/EAN/GTIN
    027029876249
    Weight per unit
    5.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $35.08 (Each)
    Resources
    Images
     
     
    MINI213L - Large Image
     
    MINI213L - Small Image
     
    MINI213L - Large Image
    Specifications Sheets
     
     
    MINI213L - Specification Sheet
    Attachments
     
     
    MINI213L - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120 V
    Lamp Wattage
    25.2 W
    Ballast Type
    Electronic
    Number of Lamps
    2
    Material, Color, and Finish
    color temperature
    4100 k
    Color
    White
    Base Type
    Miniature
    Dimensions and Weight
    Length
    42-1/2 in
    Width
    3-1/2 in
    Height
    1 in
    Length in inch
    10131
    Descriptions
    Description
    42" 2-13W T5 UNDERCABINET FIXTURE
    Product Type
    Miniature Electronic T5 Task Light
    Long Description
    Miniature Electronic T5 Task Light, T5 Bulb Shape, 42-1/2 in Length, 3-1/2 in Width, 1 in Height, 120 V, 25.2 W, Electronic Ballast, Instant, 4100 K, White, 2 Lamps, Profile Mount
    Features
    The ultra-compact, MINI series, with an integral micro-electronic T5 ballast provides maximum design flexibility for demanding home and office projects where excellent color rendering, long lamp life and Superior lamp efficacy are essential.
    Short Description
    42-1/2" Length Miniature Electronic T5 Task Light, T5, 120 V, Instant Start
    Special Features
    Long Lamp Life;Excellent Color Rendering
    Additional Information
    bulb shape
    T5
    start type
    Instant Start
    includes
    Conduit Connector;Mounting Hardware
    Mounting Type
    Profile Mount
    package quantity
    1 ct
    Standards Met
    Ul Listed
    Wire Diameter
    1 Inch
    Connector Type
    3-1/2 Inch
    Manufacturer Information
    Brand
    Simkar LLC
    Manufacturers Part Number
    MINI213L1
    Model
    78668518331
    Taxonomies, Classifications, and Categories
    Category Description
    Under Counter Fixtures
    Packaging
    Weight per each
    5.6
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Confined Areas
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
    Suggest a new slang term for MINI213L

    Type in the slang term you'd like to suggest.

* All prices subject to change.