30011 - 34W 48" T12 Safety Coated Fluorescent

Shat-R-Shield

  • $9.21 (Each)
  • $9.21 (Each)

  • $276.30 (Per 30)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30011
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
Description
34W 48" T12 Safety Coated Fluorescent
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Fluorescent
UNSPSC
-
UPC/EAN/GTIN
726585300112
Weight per unit
0.778 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.21 (Each)
Standard Packaging
$276.30 (Per 30)
Stock Availability
Stephenville
0
DFW RDC
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
34W 48" T12 SAFETY COATED FLUORESCENT
Manufacturer Information
Brand
shat-r-shield
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Packaging
Weight per each
0.778
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat