46516 - 32W 48" T8 Med Bipin Plastic Coated Lamp

Shat-R-Shield

  • $10.52 (Each)
  • $10.52 (Each)

  • $263.00 (Per 25)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
46516
Manufacturer
Shat-R-Shield
Manufacturer's Part Number
46516
Description
32W 48" T8 Med Bipin Plastic Coated Lamp
Lamp, Shatter-Resistant, Fluorescent, F32T8 TL741/HV/Alto (PK X 30), 32 Watts, 2600 Initial Lumens, 4100 K, 78 Cri, T Shape, 1 In Dia, 48 In Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life HRS, Copolymer Coating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
726585465163 / 00726585465163
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Standard Packaging
$263.00 (Per 25)
Stock Availability
Deer Park
0
All Stores
0
Resources
Images
 
 
46516 - Small Image
 
46516 - Large Image
Attachments
 
 
46516 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
OCF3WH-E
Wattage
32 A
Material, Color, and Finish
Color Rendering Index (Cri)
78 WTT
Color Temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
Dimensions and Weight
Diameter
1 PH
Length
72513
Descriptions
Description
32W 48" T8 MED BIPIN PLASTIC COATED LAMP
Long Description
Lamp, Shatter-Resistant, Fluorescent, F32T8 TL741/HV/ALTO (PK X 30), 32 Watts, 2600 Initial Lumens, 4100 K, 78 CRI, T Shape, 1 IN Dia, 48 IN Long, T8 Bulb, Medium Bi-Pin (G13) Base, 36000 Avg Life Hrs, Copolymer Coating
Product Type
F32T8 TL741/HV/Alto (PK X 25)
Special Features
Shatter-Resistant
Additional Information
Average Life
36000 HR
Base
Medium Bi-Pin (G13)
Coating
Copolymer
Lumens
2.6k lm
Manufacturer Information
Brand
shat-r-shield
Manufacturers Part Number
46516
Sub Brand
Philips
GTIN
00726585465163
UPC
726585465163
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Straight Linear Fluorescent Lamp
Packaging
Weight per each
16.2
Carton
1
Package
25
Uses, Certifications, and Standards
Standard
UL® Listed, NSF Approved
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat