200251IV - TV Wall Plate 1-F81 Ivory

STE

  • $0.87 (Each)
  • $0.87 (Each)

  • $8.70 (Per 10)

  • $86.96 (Per 100)

In-Stock: 130 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200251IV
Manufacturer's Part Number
200-251IV
Description
TV Wall Plate 1-F81 Ivory
TV Wall Plate, Ivory, 2-3/4 W X 4-1/2 H In Dimensions, Smooth Finish, For Use With Audio/Video Modular Television , Made In Usa, Abs Plastic Material, Flush Mount, 10 CT;100 PK Package Quantity, Rectangular, High Performance F81 Splices
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
-
UPC/EAN/GTIN
884645107597
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$8.70 (Per 10)
Standard Packaging
$86.96 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
130
Resources
Images
 
 
200251IV - Small Image
 
200251IV - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS Plastic
Shape
Rectangular
Material, Color, and Finish
Color
Ivory
Finish
Smooth Finished
Descriptions
Description
TV WALL PLATE 1-F81 IVORY
Long Description
TV Wall Plate, Ivory, 2-3/4 W x 4-1/2 H in Dimensions, Smooth Finish, For Use With Audio/Video Modular Television , Made in USA, ABS Plastic Material, Flush Mount, 10 CT;100 PK Package Quantity, Rectangular, High Performance F81 Splices
Product Type
TV Wall Plate
Short Description
TV Wall Plate, ABS Plastic, Ivory, 10 CT;100 PK
Special Features
High Performance F81 Splices
Additional Information
Dimensions
2-3/4 W x 4-1/2 H in
For Use With
Audio/Video Modular Television
Made In USA
yes
Mounting Type
Flush Mount
Package Quantity
10 CT;100 PK
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
200-251IV
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Packaging
Weight per each
0
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 130

Location search:

* All prices subject to change.

Begin Live Chat