65018 - STL

65018 - Stylus Black W/White Led

Stylus

  • $22.50 (for 1 Each)
  • $22.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    65018
    Manufacturer
    Stylus
    Manufacturer's Part Number
    65018
    Description
    Stylus Black W/White Led
    Pen Light, Pen; Led Lamp; Water Proof Machined Aluminum Body; Black; Battery Size Aaaa; 3 Battery; Approval Ul; White Led; 10 Lumen; Size 0.375 Inch Dia X 6.21 Inch L
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Flashlights & Batteries - Flashlights, Lanterns, Warning  Mark as Incorrect
    Suggest a New Category
    Classification
    Flashlights and Batteries
    UNSPSC
    39111610 - Flashlight
    UPC/GTIN
    080926650183 / 00080926650183
    Weight per unit
    0.2417 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $22.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    1 Each
    Resources
    Images
     
     
    65018 - Small Image
     
    65018 - Large Image
    Attachments
     
     
    65018 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Terminal Type
    78351012715
    Lamp Type
    Machined Anodized Aluminum
    Material, Color, and Finish
    Color
    Black
    Body Material
    WATER PROOF MACHINED ALUMINUM
    Dimensions and Weight
    Width
    STYLUS[R]
    Descriptions
    Description
    STYLUS BLACK W/WHITE LED
    Product Type
    Pen Light
    Commodity Description
    FLASHLIGHTS,LANTERNS,WARNING LIGHTS
    Additional Information
    WHITE LED; 10 LUMEN; SIZE 0.375 INCH DIA X 6.21 INCH L
    Long Description
    PEN LIGHT, PEN; LED LAMP; WATER PROOF MACHINED ALUMINUM BODY; BLACK; BATTERY SIZE AAAA; 3 BATTERY; APPROVAL UL; WHITE LED; 10 LUMEN; SIZE 0.375 INCH DIA X 6.21 INCH L
    Additional Information
    Mounting Type
    10250T112
    Number of Batteries
    3 IN
    Battery Size
    AAAA
    Battery Type
    DAMPER AND VALVE ACTUATOR, ROTARY TYPE; 50/60 HZ FREQUENCY RATING; UL, CSA, CE EN 55011, CE EN 50082-2 APPROVAL; VALVE, DAMPER APPLICATION; 24 V VOLTAGE RATING; NEMA 3 ENCLOSURE; DIE CAST ALUMINUM BODY MATERIAL; 10 VA POWER RATING
    Battery Included
    Yes
    Incremental Diameter
    Yes Yes/No
    Manufacturer Information
    Brand
    STYLUS
    Stylus[R]
    Manufacturers Part Number
    65018
    GTIN
    00080926650183
    UPC
    080926650183
    Taxonomies, Classifications, and Categories
    Category Description
    FLASHLIGHTS AND BATTERIES
    Type
    PEN
    Packaging
    Weight per each
    0.2417
    Carton
    1
    Uses, Certifications, and Standards
    Approval
    UL mA
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available
    View Store
    1 El Dorado

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 65018

    Type in the slang term you'd like to suggest.

* All prices subject to change.