150QCLMC130V - 150W 130V T4 E11 Mini Cand Clear Esl Halogen 58733

Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
150QCLMC130V
Manufacturer
Sylvania
Manufacturer's Part Number
150Q/CL/MC-130V/58733
Description
150W 130V T4 E11 Mini Cand Clear Esl Halogen 58733
Tungsten Halogen Single End Super Q Clear Finish Mini Can 150WATT 130volt
Slang Terms

Suggest a New Term
Categories
Halogen Lamps - Reflector Single Ended G, PS, Mark as Incorrect
Suggest a New Category
Classification
Quartz
UNSPSC
39101601 - Halogen lamps
UPC/GTIN
046135587337 / 00046135587337
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
150QCLMC130V - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
150QCLMC130V - Small Image
Attachments
 
 
150QCLMC130V - Specification Sheet
Other Links
 
 
150QCLMC130V - Other
 
150QCLMC130V - Other
Tech Bulletins
 
 
150QCLMC130V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
130
Wattage
150
Lamp Type
SINGLE END
Shape
T12
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2950
Finish
Clear
Descriptions
Product Type
150QCLMC 130V 12/CS 1/Sku
Description
150W 130V T4 E11 MINI CAND CLEAR ESL HALOGEN 58733
Long Description
Tungsten Halogen Single End SUPER Q Clear Finish Mini Can 150Watt 130Volt
extra long description
SYL 150Q/CL/MC-130V/58733 150QCLMC
Additional Information
average life
1000
Voltage
130.00 V
lumens
2,800
start type
Instant
Base
Miniature Can Screw
dimmable
Yes
Manufacturer Information
Brand
Sylvania (Usc)
sub brand
SUPER Q
Manufacturers Part Number
150Q/CL/MC-130V/58733
GTIN
00046135587337
UPC
046135587337
Taxonomies, Classifications, and Categories
Category Description
QUARTZ
Type
HALOGEN
Packaging
Weight per each
0.05
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Medium Screwbase or bi-pin
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat