200A23RS130V - 200W A23 Incan RS 2850K

Sylvania

  • $8.37 (Each)
  • $8.37 (Each)

  • $401.76 (Per 48)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200A23RS130V
Manufacturer
Sylvania
Manufacturer's Part Number
200A23/RS-130V/15458
Description
200W A23 Incan RS 2850K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135154584 / 00046135154584
Weight per unit
0.1177 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.37 (Each)
Carton
$8.37 (Each)
Standard Packaging
$401.76 (Per 48)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
200A23RS130V - Small Image
 
200A23RS130V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
A23
Voltage Rating
130
Wattage
200
Material, Color, and Finish
Color Rendering Index (Cri)
100
Color Temperature
2850
Finish
Inside Frost
Dimensions and Weight
Diameter
2.875
Length
5.875
Descriptions
Description
200W A23 INCAN RS 2850K
Product Type
200A23RS 130V 48/CS 1/Sku
Additional Information
Average Life
1000
Base
Medium
Lumens
2.92k
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
200A23/RS-130V/15458
Sub Brand
ROUGH SERVICE
GTIN
00046135154584
UPC
046135154584
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.1177
Carton
1
Package
48
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat