20T4QCLAX12V - SYL

20T4QCLAX12V - Lamp I 20T4Q/CL/Ax 12V

Sylvania

  • $24.71 (Each)
  • $24.71 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    20T4QCLAX12V
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    20T4Q/CL/AX-12V/58663
    Description
    Lamp I 20T4Q/CL/Ax 12V
    Tungsten Halogen Quartz Bi Pin Starlite Low Pressure Clear Finish Uv Filter With Axial Filament GY6.35 Bi Pin Base 20WATT 12VOLT 4000HR Lamp Life
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Halogen Lamps - Halogen Decorative B, F, G, T,  Mark as Incorrect
    Suggest a New Category
    Classification
    Halogen
    UNSPSC
    39101601 - Halogen lamps
    UPC/GTIN
    046135586637 / 00046135586637
    Weight per unit
    0.02 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $24.71 (Each)
    Resources
    Images
     
     
    20T4QCLAX12V - Large Image
     
    20T4QCLAX12V - Small Image
     
    20T4QCLAX12V - Large Image
    Attachments
     
     
    20T4QCLAX12V - Specification Sheet
    Tech Bulletins
     
     
    20T4QCLAX12V - Tech Bulletin
     
    20T4QCLAX12V - Tech Bulletin
    Other Links
     
     
    20T4QCLAX12V - Other
     
    20T4QCLAX12V - Other
     
    20T4QCLAX12V - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    12
    Wattage
    20
    Shape
    T12
    Material, Color, and Finish
    color rendering index (cri)
    100
    color temperature
    2800
    Finish
    Clear
    Descriptions
    Description
    LAMP I 20T4Q/CL/AX 12V
    Product Type
    20T4QCLAX 12V 40/CS 1/Sku
    Long Description
    Tungsten Halogen Quartz Bi Pin STARLITE Low Pressure Clear Finish UV Filter With Axial Filament GY6.35 Bi Pin Base 20Watt 12Volt 4000Hr Lamp Life
    Additional Information
    lumens
    320
    average life
    4000
    Base
    GY6.35 Bipin
    start type
    Instant
    dimmable
    Yes
    Manufacturer Information
    Manufacturers Part Number
    20T4Q/CL/AX-12V/58663
    Brand
    Sylvania (Usc)
    sub brand
    STARLITE Bi-Pin
    GTIN
    00046135586637
    UPC
    046135586637
    Taxonomies, Classifications, and Categories
    Category Description
    HALOGEN
    Type
    HALOGEN
    Packaging
    Weight per each
    0.02
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Medium Screwbase or bi-pin
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 20T4QCLAX12V

    Type in the slang term you'd like to suggest.

* All prices subject to change.