25G16.5C120V - 25W 120V G16.5 Candel Base Clear Incand Lamp

Sylvania

  • $1.80 (Each)
  • $1.80 (Each)

  • $7.20 (Per 4)

In-Stock: 20 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25G16.5C120V
Manufacturer
Sylvania
Manufacturer's Part Number
25G16.5C-120V/13618
Description
25W 120V G16.5 Candel Base Clear Incand Lamp
Incandescent G16.5 DCor Bulb Shape Clear Finish Candelabra Base 25WATT 120VOLT 24BULBS Per Case 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Decorative B,C,Ca Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135136184 / 00046135136184
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.80 (Each)
Standard Packaging
$7.20 (Per 4)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
20
Resources
Attachments
 
 
25G16.5C120V - Specification Sheet
Other Links
 
 
25G16.5C120V - Other
 
25G16.5C120V - Other
 
25G16.5C120V - Other
Tech Bulletins
 
 
25G16.5C120V - Tech Bulletin
Images
 
 
25G16.5C120V - Small Image
 
25G16.5C120V - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
DECORATIVE
Shape
G16.5
Voltage Rating
120
Wattage
25
Material, Color, and Finish
Color Rendering Index (Cri)
100
Color Temperature
2850
Finish
Clear
Descriptions
Description
25W 120V G16.5 CANDEL BASE CLEAR INCAND LAMP
Extra Long Description
SYL 25G16.5C-120V/13618 25G165C 120
Long Description
Incandescent G16.5 Dcor Bulb Shape Clear Finish Candelabra Base 25Watt 120Volt 24Bulbs Per Case 1Bulb Per Package
Product Type
25G165C 120V 24/CS 6/Sku
Additional Information
Average Life
1500
Base
Candelabra
Lumens
180
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
25G16.5C-120V/13618
GTIN
00046135136184
UPC
046135136184
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.05
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Rogers
20 View Store

* All prices subject to change.

Begin Live Chat