41009 - 36W Led Hid RPL 3K/4K/5K Med Base 5400LM

Sylvania

  • $66.55 (Each)
  • $66.55 (Each)

  • $266.20 (Per 4)

In-Stock: 53 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41009
Manufacturer
Sylvania
Manufacturer's Part Number
LED36HIDR8SC2MED/41009
Description
36W Led Hid RPL 3K/4K/5K Med Base 5400LM
36W Led Hidr CCT Selectable Lamp (3000K/4000K/5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410093 / 00046135410093
Weight per unit
1.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.55 (Each)
Standard Packaging
$266.20 (Per 4)
Stock Availability
Stafford
0 (Find nearest stock)
Houston RDC
0
All Stores
53
Resources
Attachments
 
 
41009 - Specification Sheet
Other Links
 
 
41009 - Other
 
41009 - Other
 
41009 - Other
Images
 
 
41009 - Small Image
 
41009 - Large Image
Tech Bulletins
 
 
41009 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
HIDR
Shape
SPECIAL
Wattage
36.00
Material, Color, and Finish
Color Rendering Index (Cri)
80
Dimensions and Weight
Size
3.35
Descriptions
Extra Long Description
SYL LED36HIDR8SC2MED/41009 LED36HID
Long Description
36W LED HIDr CCT Selectable Lamp (3000K/4000K/5000K)
Product Type
LED36HIDR8SC2MED 4/CS 1/Sku
Additional Information
Average Life
50000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED36HIDR8SC2MED/41009
GTIN
00046135410093
UPC
046135410093
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.44
Carton
1
Package
4
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 53

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
45 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
NE Wichita
5 View Store
Salina
3 View Store

* All prices subject to change.

Begin Live Chat