41828 - 15W Led T8 41K Glass Type A 2200LM

Sylvania

  • $7.77 (Each)
  • $7.77 (Each)

  • $194.25 (Per 25)

In-Stock: 815 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41828
Manufacturer
Sylvania
Manufacturer's Part Number
LED15T8L48FGDIM841SUBG9/41828
Description
15W Led T8 41K Glass Type A 2200LM
4FT Substitube Led T8 Value, Frosted Glass, 15W, 82 Cri, 2200 Lumens, 4100K, 50, 000 HRS Life, Dimmable
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135418280 / 00046135418280
Weight per unit
0.467 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.77 (Each)
Standard Packaging
$194.25 (Per 25)
Stock Availability
Pearland
0 (Find nearest stock)
Deer Park
0
All Stores
815
Resources
Images
 
 
41828 - Small Image
 
41828 - Large Image
Other Links
 
 
41828 - Other
 
41828 - Other
 
41828 - Other
Attachments
 
 
41828 - Specification Sheet
Tech Bulletins
 
 
41828 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
15.00
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Dimensions and Weight
Size
1.02
Descriptions
Description
15W LED T8 41K GLASS TYPE A 2200LM
extra long description
SYL LED15T8L48FGDIM841SUBG9/41828 L
Product Type
LED15T8L48FGDIM841SUBG9 25/CS 1/Sku
Long Description
4ft SubstiTUBE LED T8 Value, Frosted Glass, 15W, 82 CRI, 2200 Lumens, 4100K, 50,000 hrs Life, Dimmable
Additional Information
Voltage
120.00 V
lumens
2,200
average life
50000
Base
G13
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED15T8L48FGDIM841SUBG9/41828
GTIN
00046135418280
UPC
046135418280
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.467
Carton
1
Package
25
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 815

Location search:

Greater Deer Park Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
148 View Store
Tulsa
452 View Store

A-L

Location Stock Available
Fort Smith
44 View Store

* All prices subject to change.

Begin Live Chat