-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Voltage Rating
-
130
- Phase
-
24.000 10.000
- Wattage
-
65 W
- Shape
-
BR40
- amperage rating
-
Classroom, Open Office, Private Office, Retail
- Lamp Type
-
Light Commercial, Residential, Restroom
- Ballast Type
-
Medium
- Material, Color, and Finish
-
- color rendering index (cri)
-
100
- color temperature
-
2850 K
- Color
-
Cooper Metalux
- Finish
-
Frosted
- Color Rendering Index
-
100
- Base Type
-
Medium
- Dimensions and Weight
-
- Size
-
Auto
- Diameter
-
5 in;127 mm
- Length
-
6.5 in;165.1 mm
- Descriptions
-
- Description
-
65W 130V BR40 REFLECT FROST INCAN
- Product Type
-
Br40 Incandescent Lamp
- Long Description
-
Incandescent BR40 Reflector Lamp Inside Frost Finish 65 Watt 130 Volt
- Special Features
-
15A15/W/RP-120V
- extra long description
-
SYL 65BR/FL-130V/15292 65BRFL130V 2
- Short Description
-
Br40 Incandescent Lamp, 2850K, 540 lm, 65W, 130V
- Additional Information
-
BR40 Shape
- Additional Information
-
- Voltage
-
15A15/W/RP-120V
- Coil Voltage
-
4.000 4.000
- dimensions
-
4.000 4.000
- Response Time
-
4.000 4.000
- ANSI Code
-
A-shape
- Filament Type
-
CC-6
- supply voltage
-
Auto
- Fixture Type
-
Full Wattage
- beam angle
-
60 °
- amps
-
Medium
- Base
-
Medium
- Reflector Type
-
Open Office, Retail
- average life
-
2000 h
- lumens
-
Outdoor Area, Parking, Roadway, Security, Sidewalk
- class
-
PROP65: WARNING: Cancer and Reproductive Harm. This product contains material that, the State of California has determined, may cause cancer www.p65warnings.ca.gov
- housing
-
SensorSwitch
- Brightness (Lumens)
-
540 lm
- package quantity
-
24 CA;1 PK
- Manufacturer Information
-
- Brand
-
Sylvania (Usc)
- Manufacturers Part Number
-
65BR/FL-130V/15292
- sub brand
-
Classroom, Open Office, Private Office, Retail
- GTIN
-
00046135152924
- UPC
-
046135152924
- Taxonomies, Classifications, and Categories
-
- Type
-
INCANDESCENT
- Category Description
-
LED REFLECTOR GU, MR R SHAPE LAMPS
- Packaging
-
- Weight
-
0.35 lb
- Weight per each
-
0.35
- Carton
-
1
- Package
-
24
- Uses, Certifications, and Standards
-
- environmental conditions
-
9.8750
- Application
-
Floodlight
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.