66410 - 30/40/50W Led Canopy 3K/4K/5K 120-347V - Bronze

Ledvance

  • $91.99 (Each)
  • $91.99 (Each)

  • $183.98 (Per 2)

In-Stock: 18 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66410
Manufacturer
Ledvance
Manufacturer's Part Number
CANOPYPS050UNHD8SC2S8BZP/66410
Description
30/40/50W Led Canopy 3K/4K/5K 120-347V - Bronze
Canopy Square Luminaire 8IN, PFM Class, Wattage Selectable 30/40/50W, CCT Selectable 3000/4000/5000K, 120 347V, 0 10V Dim, Bronze, Photocell
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Canopy, Parking, Pole Mounted & Roadway Lighting
UNSPSC
N/A
UPC/GTIN
046135664106 / 00046135664106
Weight per unit
4.949 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$91.99 (Each)
Standard Packaging
$183.98 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Other Links
 
 
66410 - Other
 
66410 - Other
 
66410 - Other
Images
 
 
66410 - Small Image
 
66410 - Large Image
Attachments
 
 
66410 - Specification Sheet
Tech Bulletins
 
 
66410 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Extra Long Description
SYL CANOPYPS050UNHD8SC2S8BZP/66410
Long Description
CANOPY SQUARE LUMINAIRE 8IN, PFM CLASS, WATTAGE SELECTABLE 30/40/50W, CCT SELECTABLE 3000/4000/5000K, 120 347V, 0 10V DIM, BRONZE, PHOTOCELL
Product Type
CANOPYPS050UNHD8SC2S8BZP 2/CS 1/Sku
Additional Information
Voltage
120.00 - 347.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
CANOPYPS050UNHD8SC2S8BZP/66410
GTIN
00046135664106
UPC
046135664106
Taxonomies, Classifications, and Categories
Category Description
LED CANOPY, PARKING, POLE MOUNTED & ROADWAY LIGHTING
Packaging
Weight per each
4.949
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
15 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
3 View Store

* All prices subject to change.

Begin Live Chat