66493 - 100/150/200W Led Round High Bay 35K/4K/5K Black

Ledvance LLC

  • $115.16 (Each)
  • $115.16 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66493
Manufacturer
Ledvance LLC
Manufacturer's Part Number
UFOV/S200UNHD8SC7ADJ/BL/66493
Description
100/150/200W Led Round High Bay 35K/4K/5K Black
Ufo Value Class, Selectable Wattage 100/150/200W, 120 347V, 0 10V Dimming, 80 Cri, Selectable CCT 3500/4000/5000K, Opti Select 60/90/105 Degree, Black
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
N/A
UPC/GTIN
046135664939 / 00046135664939
Weight per unit
6.625 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.16 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
10
Resources
Other Links
 
 
66493 - Other
 
66493 - Other
 
66493 - Other
Images
 
 
66493 - Small Image
 
66493 - Large Image
Tech Bulletins
 
 
66493 - Tech Bulletin
Attachments
 
 
66493 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100/150/200W LED ROUND HIGH BAY 35K/4K/5K BLACK
Extra Long Description
LDV UFOV/S200UNHD8SC7ADJ/BL/66493 U
Long Description
UFO VALUE CLASS, SELECTABLE WATTAGE 100/150/200W, 120 347V, 0 10V DIMMING, 80 CRI, SELECTABLE CCT 3500/4000/5000K, OPTI SELECT 60/90/105 DEGREE, BLACK
Product Type
UFOVS200UNHD8SC7ADJBL 1/CS 1/Sku
Additional Information
Voltage
120.00 - 347.00 V
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
UFOV/S200UNHD8SC7ADJ/BL/66493
GTIN
00046135664939
UPC
046135664939
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Packaging
Weight per each
6.625
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
8 View Store

A-L

Location Stock Available
Bentonville
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat