66496 - 100W Led Work Light 50K W/ 35' Cord & 120V Plug

Ledvance

  • $159.60 (Each)
  • $159.60 (Each)

  • $319.20 (Per 2)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
66496
Manufacturer
Ledvance
Manufacturer's Part Number
LEDWORKLIGHT100PLG850G2/66496
Description
100W Led Work Light 50K W/ 35' Cord & 120V Plug
Led Work Light 100W, 130LPW, With 35FT Cord and 120V Plug, 80CRI, 5000K, Generation 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135664960 / 00046135664960
Weight per unit
6.269 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.60 (Each)
Standard Packaging
$319.20 (Per 2)
Stock Availability
Tyler
0
All Stores
0
Resources
Other Links
 
 
66496 - Other
 
66496 - Other
 
66496 - Other
Images
 
 
66496 - Small Image
 
66496 - Large Image
Attachments
 
 
66496 - Specification Sheet
Tech Bulletins
 
 
66496 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
100W LED WORK LIGHT 50K W/ 35' CORD & 120V PLUG
Extra Long Description
SYL LEDWORKLIGHT100PLG850G2/66496 L
Long Description
LED Work Light 100W, 130LPW, with 35ft cord and 120V plug, 80CRI, 5000K, Generation 2
Product Type
LEDWORKLIGHT100PLG850G2 2/CS 1/Sku
Additional Information
Lumens
13,000
Voltage
120.00 V
Manufacturer Information
Brand
Ledvance
Manufacturers Part Number
LEDWORKLIGHT100PLG850G2/66496
GTIN
00046135664960
UPC
046135664960
Taxonomies, Classifications, and Categories
Category Description
LED GENERAL PURPOSE LIGHTING
Packaging
Weight per each
6.269
Carton
1
Package
2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat