74797 - 32W 2X2 Led FLT PNL 50K

Ledvance LLC

  • $81.21 (Each)
  • $81.21 (Each)

  • $406.05 (Per 5)

In-Stock: 31 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
74797
Manufacturer
Ledvance LLC
Manufacturer's Part Number
PANELF1A/032UNVD850/22G/WH/747
Description
32W 2X2 Led FLT PNL 50K
OBS74797 Edge Lit Panel Led Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ Cri, 5000K, 2X2, For Lay In Grid Ceilings, White Painted Finish
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Architectural & Specification Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135747977 / 00046135747977
Weight per unit
11.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$81.21 (Each)
Standard Packaging
$406.05 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
31
Resources
Images
 
 
74797 - Large Image
Other Links
 
 
74797 - Other
 
74797 - Other
Tech Bulletins
 
 
74797 - Tech Bulletin
Attachments
 
 
74797 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ALUMINIUM
Wattage
32 W
Material, Color, and Finish
Color Rendering Index (Cri)
80 WTT
Color Temperature
5000 V
Descriptions
Description
32W 2X2 LED FLT PNL 50K
Extra Long Description
SYL VD850/22G/WH-PANELF1A/032UNVD85
Long Description
OBS74797 Edge Lit Panel LED Fixture 1A, 32 Watts, 120 277V, 0 10V Dimmable, 80+ CRI, 5000K, 2x2, For lay in grid ceilings, White Painted Finish
Product Type
PANELF1A032UNVD85022GWH 5/CS 1/Sku
Additional Information
Dimmable
Yes Yes/No
Housing
ALUMINIUM
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
PANELF1A/032UNVD850/22G/WH/747
GTIN
00046135747977
UPC
046135747977
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Availability
Status
Inactive
Packaging
Weight per each
11.25
Carton
1
Package
5
Uses, Certifications, and Standards
Mounting
RECESSED MOUNTING
Standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 31

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
31 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat