CF9DS841EC0 - 4100K CFL LMP

Sylvania

  • $3.58 (Each)
  • $3.58 (Each)

  • $179.00 (Per 50)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CF9DS841EC0
Manufacturer
Sylvania
Manufacturer's Part Number
CF9DS/841/ECO/21270
Description
4100K CFL LMP
Dulux 9W Single Compact Fluorescent Lamp With 2 Pin Base, 4100K Color Temperature, 82 Cri, Ecologic For Use On Magnetic Ballast
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Integrated Non-Ballasted Lamps Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
046135212703 / 4006584665006 / 00046135212703
Weight per unit
0.0904 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Standard Packaging
$179.00 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
CF9DS841EC0 - Specification Sheet
Other Links
 
 
CF9DS841EC0 - Other
 
CF9DS841EC0 - Other
 
CF9DS841EC0 - Other
Images
 
 
CF9DS841EC0 - Small Image
 
CF9DS841EC0 - Large Image
Tech Bulletins
 
 
CF9DS841EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
Ballast Dependent
Ballast Type
Magnetic
Shape
S (T4)
Wattage
8.7
Material, Color, and Finish
Color Rendering Index (Cri)
80 - 89
Color Temperature
4000
Descriptions
Description
4100K CFL LMP
Extra Long Description
SYL CF9DS/841/ECO/21270 CF9DS841ECO
Long Description
DULUX 9W single compact fluorescent lamp with 2 pin base, 4100K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast
Product Type
CF9DS841ECO 50/CS 1/Sku
Additional Information
Average Life
10000
Base
G23
Lumens
600
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
CF9DS/841/ECO/21270
GTIN
00046135212703
UPC
046135212703
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Compact Fluorescent
Packaging
Weight per each
0.0904
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat