F032750EC0 - SYL

Also in stock

F32T8SPX50EC02 - 32W T8 48" 5000K 82 Cri - Ge By Current Lamps
$3.53Per Each

Ge By Current Lamps
32W T8 48" 5000K 82 Cri


View or Compare

F032750EC0 - 32W T8 48" 5000K 75 Cri Bi-Pin Energy Saving

Osram Sylvania

  • $4.32 (for 1 Each)
  • $4.32 (1 Each)
  • $129.60 (30 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    F032750EC0
    Manufacturer
    Osram Sylvania
    Manufacturer's Part Number
    FO32/750/ECO
    Description
    32W T8 48" 5000K 75 Cri Bi-Pin Energy Saving
    Fluorescent Lamp, 32 W; 48 Inch Nominal Length; Shape Designation T8; Style Octron 700; Medium 2 Pin Base; Initial Intensity 2650 Lumen; Color Rendering Index 75; Color Temperature 5000 K; Life 20000 HR; Standard Package 30 Per Case
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Fluorescent
    UNSPSC
    -
    UPC/EAN/GTIN
    046135221415
    Weight per unit
    0.45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $4.32 (1 Each)
    Standard Packaging
    $129.60 (30 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    8 Each
    Resources
    Images
     
     
    F032750EC0 - Large Image
     
    F032750EC0 - Small Image
    Specifications Sheets
     
     
    F032750EC0 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Initial Intensity
    2650 LUMEN
    Wattage
    32 W
    Material, Color, and Finish
    Color Temperature in Kelvin
    5000 V
    Color Rendering Index
    51898
    Base Type
    MEDIUM 2 PIN
    Style
    OCTRON 700
    Descriptions
    Product Type
    Linear Fluorescent Lamp
    Description
    32W T8 48" 5000K 75 CRI BI-PIN ENERGY SAVING
    Long Description
    FLUORESCENT LAMP, 32 W; 48 INCH NOMINAL LENGTH; SHAPE DESIGNATION T8; STYLE OCTRON 700; MEDIUM 2 PIN BASE; INITIAL INTENSITY 2650 LUMEN; COLOR RENDERING INDEX 75; COLOR TEMPERATURE 5000 K; LIFE 20000 HR; STANDARD PACKAGE 30 PER CASE
    Commodity Description
    LINEAR FLUORESCENT STRAIGHT LAMPS
    Additional Information
    Nominal Length in ft
    4 in
    Nominal Length in inch
    48 in
    Nominal Length
    48 INCH
    Initial Intensity in Lumen
    AL Series Panelboard
    Manufacturer Information
    Brand
    OSRAM SYLVANIA INC.
    OSRAM SYLVANIA
    OSRAM SYLVANIA LAMPS
    Manufacturers Part Number
    FO32/750/ECO
    Taxonomies, Classifications, and Categories
    Category Description
    Fluorescent
    Packaging
    Standard Package
    30 PER CASE
    Weight per each
    0.45
    Carton
    1
    Package
    30
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    8 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for F032750EC0

    Type in the slang term you'd like to suggest.

* All prices subject to change.