-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Wattage
-
34
- Voltage Rating
-
Ballast Dependent
- amperage rating
-
GX5.3 Bipin
- Lamp Type
-
Oil Only - Absorbs Oil and Repels Water
- Shape
-
T12
- Material, Color, and Finish
-
- Finish
-
Phosphor Coated
- Base Type
-
Medium Bi-Pin
- Color Rendering Index
-
87
- Color
-
Cool White
- color temperature
-
4100
- color rendering index (cri)
-
87
- Backing Material
-
GX5.3 Bipin
- Style
-
GX5.3 Bipin
- Dimensions and Weight
-
- Diameter
-
1.591 in
- Length
-
48 in
- Size
-
Cooper Metalux
- Descriptions
-
- Product Type
-
Linear Fluorescent Lamp
- Description
-
34W T12 48" 4100K 87 CRI FLOUR LAMP
- extra long description
-
SYL F34CWX/SS-(F40CWX/SS)/24588 F34
- Short Description
-
Linear Fluorescent Lamp, Medium 2 Pin, T12, 87 CRI, 34 W
- Long Description
-
OBS24588 34W, T12 rapid start SUPER SAVER fluorescent lamp, Deluxe Cool White phosphor, 4100K color temperature, 87 CRI, replaces F40T12 RS lamps. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color citical applications.
- Additional Information
-
- start type
-
Rapid Start
- bulb shape
-
T12
- average life
-
20000 h
- Brightness (Lumens)
-
1925 lm
- ANSI Ballast Code
-
C78.81 – 2001
- package quantity
-
30 CA
- battery life
-
?©lan
- Response Time
-
4.000 4.000
- supply voltage
-
Cooper Metalux
- Bundle Diameter
-
Full Wattage
- Coating
-
Full Wattage
- lumens
-
Full Wattage
- Filament Type
-
GX5.3 Bipin
- Knockouts
-
GX5.3 Bipin
- beam angle
-
GX5.3 Bipin
- total harmonic distortion
-
GX5.3 Bipin
- Base
-
Medium Bipin
- Attachment Type
-
Medium Brass
- Fixture Type
-
Medium Brass
- Reflector Type
-
Specialty
- Manufacturer Information
-
- Brand
-
Sylvania (Usc)
- Manufacturers Part Number
-
F34CWX/SS-(F40CWX/SS)/24588
- sub brand
-
OSRAM SYLVANIA
- GTIN
-
00046135245886
- UPC
-
046135245886
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Fluorescent
- Type
-
FLUORESCENT
- Packaging
-
- Weight
-
0.67 lb/EA
- Weight per each
-
0.67
- Carton
-
30
- Uses, Certifications, and Standards
-
- environmental conditions
-
GX5.3 Bipin
- Application
-
Osram
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.