H39KC175DX - SYL

Also in stock

HR175A39 - 175W ED28 Mercury Vapor Clear Mogul Base Lamp - Ge By Current Lamps
$21.05Per Each

Ge By Current Lamps
175W ED28 Mercury Vapor Clear Mogul Base Lamp


View or Compare

H39KC175DX - 175W ED28 Mercury Vapor White Mogul Base Lamp

Sylvania

  • $29.40 (for 1 Each)
  • $29.40 (1 Each)
  • $176.40 (6 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    H39KC175DX
    Manufacturer
    Sylvania
    Manufacturer's Part Number
    H39KC-175/DX
    Description
    175W ED28 Mercury Vapor White Mogul Base Lamp
    Hid Mercury Vapor Lamp, 8400 LM Brightness (Lumens), 175 W, White, 24000+ H Average Life, E39 Base, Non Dimmable, 3.504 In Diameter, 8.31 In Length, 0.58 LB
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid High Intensity Discharge L - Hid Mercury Vapor Lamps  Mark as Incorrect
    Suggest a New Category
    Classification
    Mercury Vapor
    UNSPSC
    39101615 - Mercury vapor lamp HID
    UPC/GTIN
    046135694455 / 00046135694455
    Weight per unit
    0.58 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $29.40 (1 Each)
    Carton
    $29.40 (1 Each)
    Standard Packaging
    $176.40 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    203 Each
    Resources
    MSDS Sheets
     
     
    H39KC175DX - MSDS Sheet
    Attachments
     
     
    H39KC175DX - Specification Sheet
    Tech Bulletins
     
     
    H39KC175DX - Tech Bulletin
    Other Links
     
     
    H39KC175DX - Other
    Images
     
     
    H39KC175DX - Small Image
     
    H39KC175DX - Large Image
     
    H39KC175DX - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    130 WTT
    Wattage
    75 Wrms
    175 W
    Shape
    E17
    Material, Color, and Finish
    color temperature
    4300 K
    Finish
    E-Coat
    White
    color rendering index (cri)
    45 mm
    Base Type
    E39
    Dimensions and Weight
    Diameter
    3.504 in;89 mm
    Length
    8.31 in;211 mm
    Descriptions
    Product Type
    H39KC175DX 6/CS 1/Sku
    HID Mercury Vapor Lamp
    Description
    175W ED28 MERCURY VAPOR WHITE MOGUL BASE LAMP
    Long Description
    HID Mercury Vapor Lamp, 8400 lm Brightness (Lumens), 175 W, White, 24000+ h Average Life, E39 Base, Non Dimmable, 3.504 in Diameter, 8.31 in Length, 0.58 lb
    Short Description
    HID Mercury Vapor Lamp, 8400 lm, 175W
    Additional Information
    Universal Operating Position
    Additional Information
    average life
    16000 LM
    24000+ h
    lumens
    2.7k lm
    Base
    E39
    Brightness (Lumens)
    8400 lm
    package quantity
    6 CA
    Manufacturer Information
    Brand
    Sylvania (Usc)
    SYLVANIA
    Sylvania-Ledvance
    Manufacturers Part Number
    H39KC-175/DX/69445
    H39KC-175/DX
    GTIN
    00046135694455
    UPC
    046135694455
    Taxonomies, Classifications, and Categories
    Category Description
    MERCURY VAPOR
    Type
    High Intensity Discharge (HID)
    Packaging
    Weight
    0.58 lb
    Weight per each
    0.58
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    H39
    Application
    Commercial;Industrial Area;Outdoor Facades;Parking Lot;Security Lighting;Street and Area Lighting
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    17 Abilene
    View Store
    15 Alexandria
    View Store
    26 Baton Rouge
    View Store
    7 Texarkana

    A-L

    Location Stock Available
    View Store
    8 Covington
    View Store
    15 Fort Smith
    View Store
    14 Hope
    View Store
    6 Hutchinson
    View Store
    23 Lafayette
    View Store
    7 Leesville

    M-Z

    Location Stock Available
    View Store
    7 Natchitoches
    View Store
    11 New Orleans
    View Store
    12 Pineville
    View Store
    3 Shreveport
    View Store
    23 Sulphur
    View Store
    9 Vidalia


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for H39KC175DX

    Type in the slang term you'd like to suggest.

* All prices subject to change.