LED25T5H0L48FG84 - SYL

Also in stock

L25T5H048GC840DX - 25W Led T5HO 48" 40K DBL/SNGL End 3400LM - Keystone Technologies
$16.02Each

Keystone Technologies
25W Led T5HO 48" 40K DBL/SNGL End 3400LM


View or Compare

LED25T5H0L48FG84 - 25W Led T5HO 48" 41K 3500LM

Ledvance LLC

  • $18.99 (Each)
  • $18.99 (Each)
  • $189.90 (Per 10)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED25T5H0L48FG84
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    LED25T5HO/L48/FG/841/SUB/G6/79748
    Description
    25W Led T5HO 48" 41K 3500LM
    OBS79748 4FT Substitube Led T5HO, Frosted Glass, 25W, 82CRI, 3500 Lumen, 4100K, 50000 Life
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Lighting  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    046135797484 / 00046135797484
    Weight per unit
    0.44 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $18.99 (Each)
    Carton
    $18.99 (Each)
    Standard Packaging
    $189.90 (Per 10)
    Resources
    Images
     
     
    LED25T5H0L48FG84 - Small Image
     
    LED25T5H0L48FG84 - Large Image
    Attachments
     
     
    LED25T5H0L48FG84 - Specification Sheet
    Tech Bulletins
     
     
    LED25T5H0L48FG84 - Tech Bulletin
    Other Links
     
     
    LED25T5H0L48FG84 - Other
     
    LED25T5H0L48FG84 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Wattage
    25
    Lamp Type
    LED T5HO
    Shape
    T5
    Material, Color, and Finish
    color temperature
    4100
    color rendering index (cri)
    82
    Style
    Tube, double-ended
    Dimensions and Weight
    Size
    0.67
    Descriptions
    Long Description
    OBS79748 4ft SubstiTUBE LED T5HO, frosted glass, 25W, 82CRI, 3500 Lumen, 4100K, 50000 life
    Product Type
    LED25T5HOL48FG841SUBG6 10/CS 10/Sku
    Description
    25W LED T5HO 48" 41K 3500LM
    Additional Information
    average life
    50000
    Base
    Miniature Bipin
    dimmable
    No
    Manufacturer Information
    sub brand
    SubstiTUBE
    Brand
    Ledvance LLC
    Manufacturers Part Number
    LED25T5HO/L48/FG/841/SUB/G6/79
    GTIN
    00046135797484
    UPC
    046135797484
    Taxonomies, Classifications, and Categories
    Category Description
    LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
    Packaging
    Weight per each
    0.44
    Carton
    1
    Package
    10
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED25T5H0L48FG84

    Type in the slang term you'd like to suggest.

* All prices subject to change.