LED7PAR20DIM830 - SYL

Also in stock

LED5PAR20F830 - 5W Led PAR20 30K 500LM 40DEG Beam - Keystone Technologies
$4.71Each

Keystone Technologies
5W Led PAR20 30K 500LM 40DEG Beam


View or Compare

LED7PAR20DIM830 - 7W Led PAR20 30K Dim 525LM

Ledvance LLC

  • $13.38 (Each)
  • $13.38 (Each)
  • $80.28 (Per 6)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    LED7PAR20DIM830
    Manufacturer
    Ledvance LLC
    Manufacturer's Part Number
    LED7PAR20DIM830FL4022YGL3WRP/78348
    Description
    7W Led PAR20 30K Dim 525LM
    OBS78348 Led PAR20, 7W, Dimmable, 82CRI, 525 Lumen, 3000K, 25000 Life, E26 Medium Base
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Led Lamps & Modules - Led Parabolic Reflector Par SH  Mark as Incorrect
    Suggest a New Category
    Classification
    Led Par Shape Lamps
    UNSPSC
    39112102 - Light emitting diode LED optic lighting
    UPC/GTIN
    046135783487 / 00046135783487
    Weight per unit
    0.475 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $13.38 (Each)
    Standard Packaging
    $80.28 (Per 6)
    Resources
    Images
     
     
    LED7PAR20DIM830 - Large Image
     
    LED7PAR20DIM830 - Small Image
     
    LED7PAR20DIM830 - Large Image
    Attachments
     
     
    LED7PAR20DIM830 - Specification Sheet
    Tech Bulletins
     
     
    LED7PAR20DIM830 - Tech Bulletin
     
    LED7PAR20DIM830 - Tech Bulletin
    Other Links
     
     
    LED7PAR20DIM830 - Other
     
    LED7PAR20DIM830 - Other
     
    LED7PAR20DIM830 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Voltage Rating
    120
    Wattage
    7
    Lamp Type
    LED PAR20
    Shape
    PAR20
    Material, Color, and Finish
    color rendering index (cri)
    82
    color temperature
    3000
    Style
    PAR20-shape
    Dimensions and Weight
    Size
    2.52
    Descriptions
    Description
    7W LED PAR20 30K DIM 525LM
    Long Description
    OBS78348 LED PAR20, 7W, Dimmable, 82CRI, 525 Lumen, 3000K, 25000 Life, E26 Medium Base
    Product Type
    LED7PAR20DIM830FL4022YGL3WRP 6/CS 1/Sku
    Additional Information
    Base
    E26 Medium
    average life
    25000
    beam angle
    40
    dimmable
    Yes
    Manufacturer Information
    Manufacturers Part Number
    LED7PAR20DIM830FL4022YGL3WRP/7
    Brand
    Ledvance LLC
    sub brand
    Ultra
    GTIN
    00046135783487
    UPC
    046135783487
    Taxonomies, Classifications, and Categories
    Category Description
    LED PAR SHAPE LAMPS
    Packaging
    Weight per each
    0.475
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    standard
    RoHS
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for LED7PAR20DIM830

    Type in the slang term you'd like to suggest.

* All prices subject to change.