QHE4X32T8UNVISNS - *Delisted* Electronic Ballast

Osram

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QHE4X32T8UNVISNS
Manufacturer
Osram
Manufacturer's Part Number
QHE-4X32T8/UNV-ISN-SC/49857
Description
*Delisted* Electronic Ballast
OBS49857 4 Lamp 32WT8 High Efficiency Instant Start Electronic Ballast, Universal Voltage, Normal Ballast Factor, 10 PK
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135498572 / 00046135498572
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
QHE4X32T8UNVISNS - Small Image
 
QHE4X32T8UNVISNS - Large Image
Other Links
 
 
QHE4X32T8UNVISNS - Other
 
QHE4X32T8UNVISNS - Other
 
QHE4X32T8UNVISNS - Other
Attachments
 
 
QHE4X32T8UNVISNS - Specification Sheet
Tech Bulletins
 
 
QHE4X32T8UNVISNS - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
120
Number of Lamps
4
Dimensions and Weight
Height
1.181000000000000
Width
1.681000000000000
Length
9.469000000000000
Descriptions
Product Type
QHE4X32T8UNVISNSC 10/CS 1/Sku
extra long description
SYL QHE-4X32T8/UNV-ISN-SC/49857 QHE
Description
*DELISTED* ELECTRONIC BALLAST
Long Description
OBS49857 4 lamp 32wT8 High Efficiency Instant Start electronic ballast, universal voltage, normal ballast factor, 10 pk
Special Features
NO
Additional Information
Minimum Starting Temperature
-20.000000000000000
total harmonic distortion
<10
Power Factor
>0.97
Ballast Factor
0.88
Voltage
120.00 - 277.00 V
start type
Instant Start
Manufacturer Information
Brand
OSRAM
Manufacturers Part Number
QHE-4X32T8/UNV-ISN-SC/49857
GTIN
00046135498572
UPC
046135498572
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
Ballasts And Lighting Controls
Packaging
Weight per each
0.95
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat