QTP4X54T5H0HTWNL - 4 LMP 120-277V Ballast T5 Lamps No Leads

Ledvance LLC

  • $66.77 (Each)
  • $66.77 (Each)

  • $667.70 (Per 10)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QTP4X54T5H0HTWNL
Manufacturer
Ledvance LLC
Manufacturer's Part Number
QTP-4X54T5HO/UNV-PSN-HTW-NL/49
Description
4 LMP 120-277V Ballast T5 Lamps No Leads
Syl QTP-4X54T5HO/Unv-PSN-HTW-NL/491
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39111801 - Lamp ballasts
UPC/GTIN
046135491610 / 00046135491610
Weight per unit
1.76 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.77 (Each)
Standard Packaging
$667.70 (Per 10)
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
QTP4X54T5H0HTWNL - Large Image
 
QTP4X54T5H0HTWNL - Small Image
Attachments
 
 
QTP4X54T5H0HTWNL - Specification Sheet
Other Links
 
 
QTP4X54T5H0HTWNL - Other
 
QTP4X54T5H0HTWNL - Other
Tech Bulletins
 
 
QTP4X54T5H0HTWNL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
FP54T5HO
Number Of Lamps
4
Voltage Rating
120-277
Wattage
249
Dimensions and Weight
Height
0.945000000000000
Length
16.693000000000000
Width
2.264000000000000
Descriptions
Description
4 LMP 120-277V BALLAST T5 LAMPS NO LEADS
Long Description
SYL QTP-4x54T5HO/UNV-PSN-HTW-NL/491
Product Type
WRT QTP4X54T5HOUNVPSNHTWNL 10/CS 1/Sku
Special Features
electronic ballast
Additional Information
Ballast Factor
1
Power Factor
>0.98
Start Type
Programmed Start
Total Harmonic Distortion
<10
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
QTP-4X54T5HO/UNV-PSN-HTW-NL/49
GTIN
00046135491610
UPC
046135491610
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Ballasts And Lighting Controls
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.76
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat