0537181474 - 1" Insulating Sleeve/45 & 90

T&B Ind Fitting

  • $4.68 (Each)
  • $4.68 (Each)

  • $468.36 (Per 100)

  • $1,170.90 (Per 250)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
0537181474
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
053-71814-74
Description
1" Insulating Sleeve/45 & 90
Insulating Sleeve, Nylon Material, Blue, 1 In Recovered Diameter, 0.032 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131711 - Wireway fitting and accessories
UPC/EAN/GTIN
786210964584 / 5415022258691 / 00786210964584
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$1,170.90 (Per 250)
Stock Availability
West Wichita
0
All Stores
0
Resources
Images
 
 
0537181474 - Small Image
 
0537181474 - Large Image
Other Links
 
 
0537181474 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Material, Color, and Finish
Color
Blue
Descriptions
Description
1" INSULATING SLEEVE/45 & 90
Extra Long Description
ABB 053-71814-74 1IN INSULATING SLE
Long Description
Insulating Sleeve, Nylon Material, Blue, 1 in Recovered Diameter, 0.032 lb/EA
Product Type
Insulating Sleeve
Short Description
1" Insulating Sleeve, Nylon, Blue, 45 & 90
Special Features
Especially Suited for use with Flexible Metallic Conduit
Additional Information
Knockouts
true
Made In USA
yes
Maximum Recovered Diameter
1 in
Package Quantity
1 CT;250 PK
Standards Met
UL Listed E23018;CSA Certified
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
053-71814-74
Sub Brand
T&B
GTIN
00786210964584
UPC
786210964584
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Insulating Sleeve
Packaging
Weight
0.032 lb/EA
Weight per each
0.032
Carton
250
Uses, Certifications, and Standards
Application
Snaps into a Regular Bushing to make a UL Listed Insulated Bushing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Wichita Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat