10RC10X - 12-10 Ins Ring Term

Sta-Kon

  • $129.66 (Per 50)
  • $2.59 (Each)

  • $129.66 (Per 50)

  • $259.31 (Per 100)

  • $1,296.55 (Per 500)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10RC10X
Manufacturer
Sta-Kon
Manufacturer's Part Number
10RC-10X
Description
12-10 Ins Ring Term
Expanded Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210800455 / 5414363935780 / 00786210800455
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.59 (Each)
Carton
$129.66 (Per 50)
Standard Packaging
$1,296.55 (Per 500)
Stock Availability
Spring
0
Houston RDC
0
All Stores
0
Resources
360 Images
 
 
10RC10X - 360 Image
Images
 
 
10RC10X - Small Image
 
10RC10X - Large Image
Other Links
 
 
10RC10X - Other
Attachments
 
 
10RC10X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Voltage Rating
600 V
Wire Size
12-10 AWG
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS RING TERM
Extra Long Description
ABB 10RC-10X EXP INS VNYL RNG TRM,
Long Description
Expanded Vinyl-Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .250, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Product Type
Exp Ins Vnyl RNG TRM, 12-10, No10
Special Features
Catalog numbers ending with the suffix X indicate an expanded insulation grip. This means a wider wire entry to accommodate heavy wall insulation. Ring terminals Won't fall free even if the mounting screw loosens
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
10RC-10X
GTIN
00786210800455
UPC
786210800455
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Availability
Minimum Qty
50
Packaging
Weight per each
0.005
Carton
50
Package
500
Uses, Certifications, and Standards
Standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat