11811250 - 2 Inch P&C Flex 250 Foot

Carlon

  • $2678.58 (Per 250 Feet)
  • $10.71 (Per Foot)

  • $1,071.43 (Per 100 Feet)

  • $2,678.58 (Per 250 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11811250
Manufacturer
Carlon
Manufacturer's Part Number
11811-250
Description
2 Inch P&C Flex 250 Foot
2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit, Length - 250 Feet
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Non-Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231431 / 00034481231431
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$10.71 (Per Foot)
Carton
$2,678.58 (Per 250 Feet)
Stock Availability
Cedar Park
0 Feet
Austin RDC
0 Feet
All Stores
0 Feet
Resources
Images
 
 
11811250 - Small Image
 
11811250 - Large Image
Other Links
 
 
11811250 - Other
Attachments
 
 
11811250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
3000
Descriptions
Description
2 INCH P&C FLEX 250 FOOT
Extra Long Description
ABB 11811-250 2 INCH P&C FLEX 250
Long Description
2 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit, Length - 250 Feet
Product Type
2 Inch P&C Flex 250 Foot
Special Features
Accommodates any degree of bend, ideal for shallow trenches
Additional Information
Inside Diameter
2.045
Outside Diameter
2.375
Manufacturer Information
Brand
Thomas&Betts-Abb Ins Prod
Manufacturers Part Number
11811250
GTIN
00034481231431
UPC
034481231431
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
P&C Flex Corrugated Flexible Conduit
Trade Size
Trade Size
2 Inches
Availability
Minimum Qty
250
Packaging
Weight per foot
0.45
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat