11813250 - 3" X 250' P&C Flex

Carlon

  • $4572.20 (Per 250 Feet)
  • $18.29 (Per Foot)

  • $1,828.88 (Per 100 Feet)

  • $4,572.20 (Per 250 Feet)

Available from manufacturer.

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
11813250
Manufacturer
Carlon
Manufacturer's Part Number
11813-250
Description
3" X 250' P&C Flex
3 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 250 Feet
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Non-Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231530 / 00034481231530
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
250 Feet
Unit
$18.29 (Per Foot)
Carton
$4,572.20 (Per 250 Feet)
Stock Availability
Nacogdoches
0 Feet
All Stores
0 Feet
Resources
Images
 
 
11813250 - Small Image
 
11813250 - Large Image
Other Links
 
 
11813250 - Other
Attachments
 
 
11813250 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
3" X 250' P&C FLEX
Extra Long Description
ABB 11813-250 3 INCH P&C FLEX 250
Long Description
3 Inch P and C Flex Gray Non-Metallic Corrugated Flexible Conduit On Edge Brace Reel, Length - 250 Feet
Product Type
3 Inch P&C Flex 250 Foot
Special Features
Accommodates any degree of bend, ideal for shallow trenches
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
11813-250
GTIN
00034481231530
UPC
034481231530
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
P&C Flex Corrugated Flexible Conduit
Trade Size
Trade Size
3 Inches
Availability
Minimum Qty
250
Packaging
Weight per foot
0.77
Carton
250
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0 Feet

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat