18217 - 6"X6"X24" NM Wire

Ty-Duct

  • $214.29 (Each)
  • $214.29 (Each)

  • $21,429.46 (Per 100)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
18217
Manufacturer
Ty-Duct
Manufacturer's Part Number
18217
Description
6"X6"X24" NM Wire
6 Inches X 6 Inches 24 Inches Non-Metallic Wiresafe, Wiring Trough
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 12 Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Nema Type 12 Trough & Gutter
UNSPSC
39131710 - Wireway
UPC/GTIN
034481233770 / 00034481233770
Weight per unit
5.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.29 (Each)
Carton
$214.29 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Height
6
Length
2
Width
6 in ; 152.4 mm
Descriptions
Description
6"X6"X24" NM WIRE
Long Description
6 Inches x 6 Inches 24 Inches Non-Metallic Wiresafe, Wiring Trough
Product Type
2 FT 6X6 TRGH W/ Egser
Manufacturer Information
Brand
Ty-Duct
Manufacturers Part Number
18217
GTIN
00034481233770
UPC
034481233770
Taxonomies, Classifications, and Categories
Type
Wiring trough
Packaging
Weight per each
5.42
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat