2250 - Strain Relief Connector

T&B Ind Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 0 available locally (New Orleans, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2250
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
2250
Description
Strain Relief Connector
Liquidtight Strain Relief Cord Connector, 1/2 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 0.500 to 0.625 Inch, Malleable Iron
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210022505 / 5414363138952 / 00786210022505
Weight per unit
0.275 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
New Orleans
0 (Find nearest stock)
Baton Rouge
0
All Stores
16
Resources
Images
 
 
2250 - Small Image
 
2250 - Large Image
Other Links
 
 
2250 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Size
1/2 INCH
Descriptions
Description
STRAIN RELIEF CONNECTOR
Product Type
1/2IN 90D LT Cord Conn .500-.625
extra long description
ABB 2250 1/2IN 90D LT CORD CONN .50
Special Features
Meets Coast Guard CG293
Long Description
Liquidtight Strain Relief Cord Connector, 1/2 Inch, 90 Degree Bend, Meets Coast Guard CG293, Cord Range 0.500 to 0.625 Inch, Malleable Iron
Manufacturer Information
Manufacturers Part Number
2250
Brand
T&B Ind Fitting
GTIN
00786210022505
UPC
786210022505
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Strain Relief Cord Connectors-90 Degree
Packaging
Weight per each
0.275
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Suitable for Use In Hazardous Locations Where General Purpose Equipment is Specifically Permitted by NEC 501-4(B)
standard
UL E13938, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Baton Rouge Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
16 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat