2920 - 1/2" LT Cord Conn (.125-.375)

T&B Fittings

  • $14.71 (Each)
  • $14.71 (Each)

  • $367.80 (Per 25)

  • $1,471.19 (Per 100)
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
2920
Manufacturer
T&B Fittings
Manufacturer's Part Number
2920
Description
1/2" LT Cord Conn (.125-.375)
Strain Relief Connector, Metallic, Steel, 1/2 In Size, 0.125 to 0.375 In Cable/Cord Size, 1-3/4 In Length, 1-1/8 In Diameter, Straight Connection, 1/2 In Thread Size, -34 °C Operating Temperature, +105 °C Operating Temperature, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/EAN/GTIN
786210029207 / 5414363101703 / 00786210029207
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.71 (Each)
Carton
$367.80 (Per 25)
Standard Packaging
$1,471.19 (Per 100)
Stock Availability
Local Store
Find nearby stock
All Stores
134
Resources
Images
 
 
2920 - Small Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
 
2920 - Large Image
Other Links
 
 
2920 - Other
Specifications Sheets
 
 
2920 - Specification Sheet
Attachments
 
 
2920 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 134

Location search:

* All prices subject to change.

Begin Live Chat