40H - 250 Cu Split Bolt

Blackburn Mechanical

  • $39.93 (Each)
  • $39.93 (Each)

  • $998.34 (Per 25)

  • $3,993.36 (Per 100)
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
40H
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
40H
Description
250 Cu Split Bolt
Split Bolt Connector, 250 Kcmil to #1AWG (Range Of Equal Main and Tap);#8 Awg (Minimum Tap With Maximum Main-Solid) Conductor Size, Non-Insulated, Copper Conductor Material, 2-5/12 In Overall Length, Split Terminal, 0.37 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786200177 / 5414363142164 / 00783786200177
Weight per unit
0.365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.93 (Each)
Carton
$998.34 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
2,298
Resources
Images
 
 
40H - Small Image
 
40H - Large Image
 
40H - Large Image
 
40H - Large Image
 
40H - Large Image
 
40H - Large Image
360 Images
 
 
40H - 360 Image
Other Links
 
 
40H - Other
Attachments
 
 
40H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,298

Location search:

* All prices subject to change.

Begin Live Chat